Encore Packaging Wrapstik For Pre-Stretch Film, Extended Reach, 12"-20" Roll
Write a Review
|
Questions & Answers (0)
Product Description
This convenient wrap stick has an ergonomic design and aides in low and high reach while wrapping your pallet with a handle length of 35.5 inches. This unit accommodates all core sizes. Features easy manual tension adjustment. Features a quick system for efficiently changing out rolls.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 1-1/2 - 3 in |
Product Details
| Type | Extended Stretch Dispenser |
| Color | Multi-colored |
| For Use With | Pre-Stretch Film |
| Tool Type | Manual |
| Handle Type | Extended Reach |
| Applicable Materials | Pre-Stretch Film |
| Description | Wrapstik Pre-Stretch Film Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-790 |
| Programmable | No |
| Brand | Encore Packaging |