Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244214

Global Industrial™ Packing Workbench W/Lower Shelf Kit, ESD Safety Edge, 72"W x 30"D

Product Description
✓ Laminate ESD top protects delicate electronics
✓ Adjustable-height legs with lower shelf kit
✓ Sturdy steel with protective powder coat finish

Offered here with a lower shelf kit for improved supplies organization, the Global Industrial™ Packing Workbench features a 1-3/4"-thick safety-edge top that is safe from electrostatic discharge, supported by heavy-duty 2" square 14-gauge tubular steel legs that adjust from 29-7/8" to 41-3/4" high with a 5000 lb payload capacity. Its top is designed with an embedded carbon layer to prevent electrostatic discharge, protecting sensitive electronic components from damage. The wood core dissipates 5000 volts of static electricity in .01 seconds, a key protective element while working in electronics manufacturing, repair, assembly, or any situation in which static electricity could present a risk.

  • Rounded safety edge reduces injuries & is comfortable to lean against
  • Shelf kit includes four carton dividers & a 5"H, full-width shelf
  • Legs adjust in 2" increments to accommodate users of different heights
  • Adjustable levelling floor glides provide stability on uneven surfaces
  • Levelling foot plates enable secure floor anchoring
  • Scratch & corrosion-resistant powder coat finish protects steel
  • Assembly required. Hardware included
  • PRICE
    $879.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width72 in
    Depth30 in
    Height29-9/16 - 41-7/16 in
    Weight Capacity5000 lbs
    Top Thickness1-1/4 in
    Nominal Height30 - 41 in

    Product Details

    Assembly RequiredYes
    PowerNo
    TypePacking Table
    ColorBlue
    Top Color FamilyWhite
    Adjustment TypeBolted Leg
    StylePacking Bench W/ Lower Shelf Kit
    Edge TypeSafety
    Leg StyleSquare Tubular Leg
    Mobile or StationaryStationary
    Number of Shelves2
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeAdjustable
    Manufacturers Part Number244214
    Top MaterialESD Laminate
    BrandGlobal Industrial