Global Industrial
Model # :WB412470
Global Industrial Packing Workbench W/Lower Shelf Kit, Butcher Block Safety Edge, 60"W x 36"D
Write a Review
|
Questions & Answers (0)
Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with lower shelf kit
The packing workbench includes a lower shelf kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with lower shelf kit
The packing workbench includes a lower shelf kit. This workbench features 1-3/4" thick maple safety edge top supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.
PRICE
$949.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 30-1/16 - 41-15/16 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-3/4 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Packing Table |
| Color | Blue |
| Top Color Family | Brown |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Lower Shelf Kit |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Unassembled |
| Package Quantity | 1 |
| Leg Type | Adjustable |
| Manufacturers Part Number | 412470 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |