+

Customers Also Viewed
Low Density Polyethylene (LDPE) bags are the most commonly used plastic bag because they provide excellent protection for everyday use at a great price. Polyethylene bags are made from virgin materials, so they comply with USDA and FDA requirements for use in food applications. Made from seamless tubing with no slits or side seals that can rip bags 15" wide and under. Come in dispenser packs of 100 for cleanliness and convenience. Cases and inner packs are bar coded and clearly labeled for easy identification. Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBER60F-1218
- TYPEFlat Poly Bags
- LENGTH INCHES18
- WIDTH INCHES12
- COLOR FINISHClear
- CONSTRUCTIONLDPE
- APPROVALS OR CERTIFICATIONSFDA
- THICKNESS MIL6
- PACKAGE QUANTITY500
There are no questions for this product.

Stretch Wrap 20" x 1000' x 60 Gauge With Extended Core Handle - Pkg Qty 4
Item #: 706599
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$60.00

Bag Accessory Twist Ties For Open Type Bag 2,000 Pack
Item #: 185529
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.75

Flat Poly Bags 12"W x 18"L 6 Mil Clear 500 Pack
$160.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories