Features:
- Manufactured from 275#/ECT-44 corrugated kraft
- Sold and shipped flat in bundle quantities of 5
- The dimensions provided are the inside dimensions of the product
- Tape, glue or staples required for assembly.
Model # :WBB1646099
Weights & Dimensions
| Inside Length | 41-1/4 in |
| Inside Width | 41-1/4 in |
| Inside Height | 4 in |
Product Details
| Type | Gaylord Lids |
| Color | Kraft |
| For Use With | GL3404040TW |
| Strength | 275# / ECT-44 |
| Recyclable | Yes |
| Material | Corrugate |
| Description | Heavy-Duty Gaylord Lids |
| Wall Type | Triple |
| Package Quantity | 5 |
| Manufacturers Part Number | B1646099 |
| Brand | Global Industrial |