
Dr. Shrink DS-287213B Shrink Wrap 28'W x 213'L, 7 Mil, Blue, 1 Roll
Item #: WBB923260
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Clear
- Blue
- White
Blue
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Dr. Shrink DS-287213B Shrink Wrap 28'W x 213'L, 7 Mil, Blue, 1 Roll
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Premium 100% virgin resin shrink wrap material in a wide range of widths, lengths and mil thicknesses and colors. This premium shrink wrap is used in many manufacturing applications for covering large products against damage in transportation or storage. Shrink Wrap comes in widths of 12' to 50' and can cover flatbeds of machinery or 60"+ boats in one piece.
Product Specifications
- LENGTH FEET213
- COLOR FINISHBlue
- BRANDDr. Shrink
- CONSTRUCTIONLDPE
- MANUFACTURERS PART NUMBERDS-287213B
- PACKAGE QUANTITY1
- THICKNESS MIL7
- WIDTH FEET28
- TYPEShrink Wrap
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Dr. Shrink DS-287213B Shrink Wrap 28'W x 213'L, 7 Mil, Blue, 1 Roll
$512.0
- Product Information
- Customer Review
- Product Q&A
- Accessories