Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dehnco

Model # :WBB2277920

MPN #: PBS-935PL

Dehnco Packing Station, Laminate T-Mold Edge, 83"W x 33"D

Product Description
The PBS-935 Pack Stations are the standard pack tables for small to medium size pack operations. The ergonomic size of the bench is ideal for the typical worker. The adjustable legs and components allow all materials and supplies to be positioned within easy reach. The pack bench's upper shelf holds up to six different size cartons up to 30" x 30". The closed document shelf allows all small supplies to be stored off the tables to increase working space. Both components extend 9" over the top, leaving a comfortable 24" reach for all supplies. The combination of tear cutting and roll bar provides roll packing storage and dispensing. The metal drawer is used for small item or personnel storage. Additional modules can be added to the system for increased storage of materials, supplies and equipment.

Features:
  • Pack stations are adjustable in height from 29 - 36"
  • Components are adjustable to accommodate the worker
  • All sheet metal components are made of 14-16 gauge steel
  • Supports up to 1800 lbs.
  • 83" x 33" high pressure, no glare plastic laminate top
  • Rounded edges with inlaid T-molded vinyl edges for protection
Includes:
  • Packaging Workstation - 83" x 33" x 29-36"H
  • Cartoning Rack with T-Uprights & 6 Dividers
  • Document Shelf
  • Document Shelf Divider
  • Tear Cutter
  • Flat Screen Mount with Swivel, Arm & Mgt. Bracket
  • Keyboard & Mouse Tray with Swivel, Arm & Mgt. Bracket
  • CPU Holders - 3-9" x 6" x 15-24"
  • Roll Bar for Tables

Additional table tops available. To purchase Maple Butcher Block or ESD table tops, please contact Customer Service - 1.888.978.7759.

PRICE
$2,199.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width83 in
Depth33 in
Height29 - 36 in
Weight Capacity1800 lbs
Weight260 lbs
Top Thickness1-1/4 in
Nominal Height29 - 36 in

Product Details

Assembly RequiredYes
Number of Drawers1
Edge TypeSafety
Leg StyleSquare Tubular Leg
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberPBS-935PL
BrandDehnco
PowerNo
TypeDeluxe Packing Workbench
ColorBlack
Adjustment TypeBolted Leg
Mobile or StationaryStationary
DescriptionPacking Workstation
Package Quantity1
Leg TypeAdjustable
Top MaterialPlastic Laminate