Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2303974

MPN #: APT-3072W-MGY

Tennsco Packing Workbench, Maple Butcher Block Square Edge, 72"W x 30"D

Product Description
Increase your shipping efficiency with Tennsco's packing table. Tennsco's packing table modular design is scalable with the needs of your business with the ability to add or remove accessories as required. Features a 30" deep, butcher block work surface. Each table comes standard with a heavy duty 14 ga lower shelf with a 350 lbs capacity and 14 ga adjustable legs that adjust from 27-7/8" - 35-3/8". Overall table height is 83-7/16". Sturdy rear uprights support an upper divided shelf perfect for storing boxes or oversize cartons. Roll dispenser and storage shelf included for organizing and storing your packing and shipping supplies. All Tennsco products are proudly made in the USA. This product has a limited warranty of 1year.

Includes:
  • Lower Shelf
  • Cantilever Uprights
  • Upper Shelf
  • Roll Dispenser
  • Box Shelf
  • Hardware


PRICE
$1,605.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height27-7/8 - 35-3/8 in
Weight Capacity3600 lbs
Weight275 lbs
Top Thickness1-3/4 in
Nominal Height28 - 35 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Workbench with Riser
ColorGray
Top Color FamilyBrown
Adjustment TypeBolted Leg
Edge TypeSquare
Leg StyleC-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberAPT-3072W-MGY
Top MaterialMaple Butcher Block
BrandTennsco

Warranty

Warranty1 yr