MasterLock® Pad Of Rewritable Tags For S602, Bag Of 20, PKGP43150
Write a Review
|
Questions & Answers (0)
Product Description
Write temporary information on group lock box with permanent marker. Remove text using isopropyl alcohol. Bag of 20 tags.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | - in |
| Depth | - in |
| Height | - in |
| Weight | 0.3 lbs |
Product Details
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 20 |
| Description | Rewritable Tags |
| Color | White |
| Manufacturers Part Number | PKGP43150 |
| For Use With | S602 |
| Brand | Master Lock |