MasterLock® Rewritable Tag For S3501, 20/Bag, PKGP44055
Write a Review
|
Questions & Answers (0)
Product Description
Replacement rewritable tags for the S3501 permit display unit. .Write temporary information on permit display with permanent marker. Remove text using isopropyl alcohol. Bag of 20.
PRICE
$56.65
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/8 in |
| Depth | 4-7/16 in |
| Height | 1/8 in |
Product Details
| Type | Accessory |
| Material | Polypropylene |
| Package Quantity | 20 |
| Description | Rewritable Tag |
| Color | White |
| Manufacturers Part Number | PKGP44055 |
| For Use With | S3500, S3501 |
| Brand | Master Lock |