Nanuk Padded Dividers for 923 Nanuk Case 923-DIVI
Write a Review
|
Questions & Answers (0)
Product Description
If you require compartmentalized protective organization of your components or equipment, our padded dividers are the right choice. Easily tailored to your needs with repositionable hook and loop fasteners, our padded dividers are designed to easily organize and protect your equipment.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 in |
| Width | 3-5/8 in |
| Height | 1-13/16 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | Nanuk 923 Case |
| Accessory Type | Divider |
| Style | Padded Dividers |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 923-DIVI |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |