PeakWorks® Padded Lumbar Support For Belt, Universal
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | Universal |
Product Details
| Style | Accessory |
| Type | Belt Support |
| Material | Foam |
| Package Quantity | 1 |
| Description | Lumbar Support For Belt |
| Color | Black |
| Manufacturers Part Number | V8059 |
| For Use With | Belt |
| Brand | PeakWorks |
Related Products
The new Honeywell Miller® H500 integrates evidence-based "best-in-class" anatomically and ergonomically designed pressure-relief breathable paddings for more comfort and freedom of movement and introduces a variety of other new smart and intuitive features. Features & Benefits: Greater freedom of movement New specially formulated webbing flexes to accommodate movement and body contours for optimum comfort around legs/shoulders New patented shoulder/back padding design minimises overhead muscular fatigue (overexertion) New anatomically and ergonomically designed waist pad with ideal foam ...
The PeakWorks® series of belts add versatility and productivity to any PeakWorks® harness. Features: Lightweight for worker comfort Fits all PeakWorks® harnesses Padded lumbar support made from closed cell foam Plated grommets for improved corrosion resistance Polyester webbing D-Ring Location: 2 Sides
The PeakWorks® PeakPro Plus Harness is a sure-fit full body harness, Class APE, with increased durability and comfort. All hardware components are made from high-grade anodized aluminum for reduced weight and no risk of corrosion for added life expectancy. Features: Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66 ANSI user capacity: 130 to 310 lbs. max OSHA user capacity: 130 to 400 lbs. max Made with "peek-a-boo" webbing for easy inspection - when you see red, it's time to replace the harness Five points of adjustment provides an ideal fit (two leg, two ...
DBI-SALA® 1106405 Delta Vest Style Iron Worker Harness, Tongue Buckle, 420 Cap Lbs, L Defining the Delta™ name, the patented triangular design creates a frame that allows the harness to fall into place when donned. Patented spring-loaded design automatically stands-up ensuring fast, easy and safe connections to your fall arrest system. Provides hip D-rings ideal for positioning, additional back lumbar support and tool carrying options. Supports your belt while carrying heavy tools keeping it positioned where you want it. Easy to use tongue and grommet style leg straps for fast ...
The PeakWorks® PeakPro Plus Harness is a sure-fit full body harness, Class APE, with increased durability and comfort. All hardware components are made from high-grade anodized aluminum for reduced weight and no risk of corrosion for added life expectancy. Features: Compliant with ANSI Z359.11-2014, CSA Z259.10-2018, and OSHA 1926.502 and 1910.66 ANSI user capacity: 130 to 310 lbs. max OSHA user capacity: 130 to 400 lbs. max Made with "peek-a-boo" webbing for easy inspection - when you see red, it's time to replace the harness Five points of adjustment provides an ideal fit (two leg, two ...