PeakWorks® D-Ring Extender, 18"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 18 |
| Weight Capacity | 310 |
| Size | 18" |
Product Details
| Style | Accessory |
| Type | D-Ring Extender |
| Package Quantity | 1 |
| Description | D-Ring Extender |
| Color | Black |
| Manufacturers Part Number | V860302 |
| For Use With | Harness |
| Brand | PeakWorks |
Related Products
The Trauma Strap is an indispensable item for anyone working at height, and helps to mitigate the effects of suspension trauma (which can occur in as little as 15 minutes) in the event of a fall. By allowing the fallen worker to assume a standing position and relieve pressure on the lower extremities, the Trauma Strap allows better blood flow and reduces fatigue. Compatible with all Guardian full-body harnesses, the Trauma Strap is easy to adjust, and its low profile keeps it out of the way during work.
3M™ DBI-SALA® 1001090 Soft Sling Seat, 310 Cap Lbs, Universal1001090 Works with you, not against youWe designed the3M™ DBI-SALA® Seat Sling with Belt Loops to be both comfortable for the wearer and effective as personal fall protection equipment. Its compact, lightweight design features a smaller profile and makes the seat easy to transport between jobs.Built toughProtecting your workers and elevating their comfort and safety is a priority for 3M fall protection. That's why we've built our work seats from durable materials and with hardware that resists corrosion and stands up in ...
3M™ PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Hook At Other x 18"L1385000 Our PRO™ positioning lanyards provide high quality compliance at an economical price and are trusted by workers. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. In addition, PRO™ lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks ...
Guardian 01121, Non-Shock Absorbing 2' Extension Lanyard Single Leg, Steel Snap Hook The Guardian Fall Protection Extension Lanyard offers the convenient option of lengthening a full-body harness dorsal D-ring, making it easier to attach to. The snap hook component of the Extension Lanyard attaches directly to the dorsal D-ring, and then the Extension Lanyard D-ring becomes the new harness connection point. This product is ideal for workers who cannot comfortably reach their harness dorsal D-ring, though it is always important to consider the 18 inch fall clearance and free fall increase ...
Suspension Trauma Safety Straps, DBI/SALA 9501403 Suspension Trauma Safety Straps - Model # 9501403. Suspension trauma safety straps, one pair, attaches to most harnesses. Features: Suspension trauma safety strap Allows user to stand in harness after a fall Attaches to almost any harness Fast and easy installation Extremely compact and lightweight design Simple and fast zipper style deployment Continuous loop design In-field re-setable design