NPS Padded Vinyl Premium Folding Chair - Black - 1300 Series - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Our comfortable 1300 Series premium upholstered folding chair is made with the combination of durable vinyl wrapped over 1-1/4" of soft foam on our most popular frame. This institutional-grade chair features our unique full-size double-contoured backrest, upholstered and firmly secured to the frame with six rivets. The powder-coated steel frame made from heavy-duty 18-gauge round tubing and three U-shaped double-riveted cross-braces - one in front and two in the back - to securely support the double-hinged legs. Color-coordinated V-tip stability plugs provide added reinforcement at the frame's junction and matching replaceable glides prevent floor damage. The 1300 Series meets MAS Certified Green and ANSI/BIFMA standards.
Overall: 29-1/2"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
Overall: 29-1/2"H x 18-3/4"W x 20-3/4"D
Folded: 38"H x 18-3/4"W x 2-1/2"D
Seat: 17-3/4"H x 16"W x 16"D
Back: 8-3/4"H x 18-3/4"W
PRICE
$179.80 Sold in packages of 4 / $44.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Height | 29-1/2 in |
| Weight Capacity | 480 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17-3/4 in |
| Base | 4 Legged |
| Back Width | 18-3/4 in |
| Back Height | 8-3/4 in |
Product Details
| Frame Color Family | Black |
| Chair Brace | Triple |
| Arm Type | Armless |
| Brand | National Public Seating |
| Series | 1300 Series |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Upholstery Material | Seat and Back |
| Package Quantity | 4 |
| Description | Premium Folding Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA/MAS Green/CAL 117 |
| CAL 117 Certified | Yes |