ZING RecycLockout Mini Lockout Station - Stocked, 6063
Write a Review
|
Questions & Answers (0)
Product Description
RecycLockout Mini Lockout Station, wall or countertop mount, pocket holds essential lockout devices, built-in tag and cable tie bracket, shelf lip provides extra storage for up to 7 padlocks and hasps, heavy-duty 75% PCW recycled stainless steel, measures 10"H x 8"W x 5"D, Made in the USA.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lockout Mini Padlock Station |
| Padlock Capacity | 3 |
| Includes | Stocked with padlocks, hasps, breaker lockouts, lockout tags and ties |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Mini Lockout Station |
| Color | Multi-colored |
| Manufacturers Part Number | 6063 |
| Brand | Zing |