Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3178132

MPN #: 7832

Zing Electric Hybrid Vehicle Lockout Deluxe Tool Box Kit, 29 ComponentS, 15"W x 12"D x 18"H, Blue

Product Description
This comprehensive lockout kit is designed for safely locking out low and high voltage systems on electric and hybrid vehicles.

It includes essential tools to ensure safety during maintenance such as
  • One Medium Tool Bag (SKU 7341)
  • One Group Lockout Box (SKU 7299R-UN)
  • Two Red KD Padlocks (SKU 7030)
  • Two Universal Fuse Carrier/Isolation Port Lockouts (SKU 7830)
  • Two RFID Blocking Bags (SKU 7835)
  • Two Plastic Hasps (SKU 7512)
The kit also includes
  • One set of Lockout Tags (SKU 7027) containing 10 tags
  • Two High Voltage Tags (SKU 7025E)
  • Ten Cable Ties (SKU 7130)
  • Two High Voltage Signs (SKU 2654)
  • One Multi Plug Lockout (SKU 7294) for thorough system security
  • One Large Plug Lockout (SKU 7100)
  • One Small Plug Lockout (SKU 7105)
  • One Cable Lockout (SKU 7245)
All items come in a Medium Tool Bag for easy storage and portability, making it an ideal solution for maintaining electric vehicle safety. This kit is perfect for professionals managing EV systems and seeking a reliable lockout solution.

PRICE
$405.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth12 in
Height18 in

Product Details

Number of Padlocks2
TypeLock Out Kit
Padlock Capacity2
ColorBlue
Number of Tags10
IncludesTool Bag, Lockout Box, Padlocks, Universal Fuse Carrier Port Lockouts, Hasps
MaterialNylon
DescriptionElectric Hybrid Vehicle Lockout Deluxe Kit
Package Quantity1
Manufacturers Part Number7832
Number of Hasps2
BrandZing