Ammco Pads Pressure Replacement Non Asbestos, 2Pk - AMM9183
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Manufacturers Part Number | AMM9183 |
| Package Quantity | 2 |
| Description | Pads Pressure Replacement Non Asbestos |
| Brand | Ammco |
Related Products
Features and Benefits: Hydraulic Hollow Center Cylinder with 30 tons of force makes kingpin and brake anchor pin removal easy Five special collars and two pins allow this product to work on both straight and tapered kingpins Product design accommodates pins from 7/8" to 2" and up to 11-1/4" in length for many models of trucks and buses Cylinder Force Capability: 30 tons Hand Pump Cubic Inches per Stroke: 0.662
Quickly and easily de-ice air brake-lines and systems. Release already frozen brakes or pre-treat air brake lines to reduce the risk of jackknifing on the highway. Attach The Brake Releaser® to the emergency side line via its durable glad hand connections for easy install. Compatible with semi-trailers, flatbeds, or any other trailer with an air brake system. Max pressure: 150 PSI; Max low temp.: -40° F (-40° C)
The high quality and strength of the steel allows for the resistant of rounding out. This is a very handy to have and easy to use. To find the correct size, just measure the locknuts from flat to flat. Made of high-strength steel This socket is designed for use with 3/4 in. square drive manual tools only Resist rounding out. Features: 2-5/8" 6 point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the ...
The OTC Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets or other valve train repairs. The 22 tools in the 6489 Master Kit cover 1992 thru 2002 applications and comes in a molded storage case. The tools are also broken down into three smaller kit configurations: No. 6486 OTC Ford Cam Tool Kit for 2.0L Zetec engines in Contour/ Mystique. Contains tools 6474 and 6475.No. 6487 OTC Ford Cam Tool Kit for 1992 thru current 4.6L, 5.4L, and 6.8L modular V-8 engines. Contains tools 6476, 6477, 6009, 6020, and molded storage case. No. 6488 OTC Ford Cam Tool ...
Mityvac® MV6412A ATF Refill System combines our hand operated pressure dispenser with our popular ATF refill adapter kit to provide a complete system for servicing today's sealed automatic transmissions. The dispenser allows the operator to fill or top-off transmissions with up to 2.5 gallons of fluid between refills while the pressurized operation frees the operator from continual pumping. The refill system features a flow control valve conveniently located near fluid outlet as well as an integrated safety/manual pressure relief valve. The system utilizes push-to-connect, quick-change ...