Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Metalcraft

Model # :WBB550544

MPN #: PTUB87

American Metalcraft PTUB87 - Pail, 8 x 7, 1.16 Gallon, Wire Handle

Product Description
Pail, 8X7, 1.16 Gallon, Wire Handle

Natural Galvanized Pails & Tubs Smaller tubs serve up sandwiches or condiments. Larger buckets are perfect for beer or wine cooler service. Hand wash only. 8" x 7" (20.3 x 17.8 cm) Pail 1.16 gal (4.4 L) 1/12

PRICE
$20.75

Min. purchase quantity is 11
11
11
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height7 in
Diameter8 in

Product Details

TypeWire Handle
Capacity1.16 Gallon
MaterialGalvanized Steel
DescriptionNatural Galvanized Pail, 148 Ounce, 8 in. Dia. x 7 in. H

ColorSilver
Manufacturers Part NumberPTUB87
BrandAmerican Metalcraft