Take 15% off your entire order!

Offer applied at checkout

Point Relief® ColdSpot™ Pain Relief Spray, 4 oz. Bottle

Point Relief® ColdSpot™ Pain Relief Spray, 4 oz. Bottle

Item #: WBB2194354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.50 up to 13% OFF

Price: $9.95

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Point Relief® ColdSpot™ Pain Relief Spray, 4 oz. Bottle

Point Relief® ColdSpot™ topical analgesics are available with gel, roll-on and spray applicators. The over-the-counter formulas offers fast-acting, soothing, temporary relief of minor aches and pains of muscles and joints associated with simple backache, arthritis, bruises, strains and sprains. Water-based formula minimizes grease and residue. ColdSpot™ includes all natural ingredients including menthol, MSM, ilex, and arnica. Has refreshing Peppermint scent. Point Relief® ColdSpot™ has a high active menthol concentration compared to some other leading brands. Spray Bottle - 4 oz.

Product Details

  • Packaging Spray Bottle
  • Description Point Relief® ColdSpot Pain Relief Spray
  • Package Quantity 1
  • Brand Point Relief
  • Warranty 1 yr
  • Material Gel
  • Manufacturers Part Number 11-0701-1
  • Color Family Natural

Weights & Dimensions

  • Width 2 in
  • Length 2 in
  • Height 5 in
  • Size 4 oz.
  • Weight 0.3 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Point Relief® ColdSpot™ Pain Relief Spray, 4 oz. Bottle

Point Relief® ColdSpot™ Pain Relief Spray, 4 oz. Bottle

Item #: WBB2194354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant