Global Industrial
Model # :WBB3230864
Global Industrial Paint Booth Overspray Fiberglass Media Roll, 15 Grams,300'L x 36"W x 2-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Progressive density construction that meets the widest variety of finishing aplications, designed to provide longevity and efficiency.
PRICE
$399.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3600 |
| Width | 36 in |
| Depth | 2-1/4 in |
| Nominal Depth | 2-1/4 in |
| Nominal Width | 36 in |
| Nominal Length | 3600 in |
Product Details
| Type | Paint Spray Booth Media Roll |
| Material | Fiberglass |
| Package Quantity | 1 |
| Color | White/Green |
| Manufacturers Part Number | GI520136300FT225 |
| Brand | Global Industrial |