Global Industrial
Model # :WBB3230878
Global Industrial Paint Booth Overspray Fiberglass Media Pad, 15 Grams, 20"L x 20"W x 2-1/4"D - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Progressive density construction that meets the widest variety of finishing aplications, designed to provide longevity and efficiency.
PRICE
$142.00 Sold in packages of 100 / $1.42 ea
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 20 in |
| Depth | 2-1/4 in |
| Nominal Depth | 2-1/4 in |
| Nominal Length | 20 in |
| Nominal Width | 20 in |
Product Details
| Type | Paint Spray Booth Media Pad |
| Material | Fiberglass |
| Package Quantity | 100 |
| Color | White/Green |
| Manufacturers Part Number | GI52022020224 |
| Brand | Global Industrial |