Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237701

Global Industrial™ Paint & Ink Storage Cabinet, Self Close DBL Door 72 Gallon, 43"Wx18"Dx65"H

Product Description
Paint & Ink Storage Cabinet - Self Close Double Door 72 Gallon - 43"W x 18"D x 65"H

Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved. Self-Close Doors shut and latch automatically closes as fusible link melts at 165 degrees. Concealed self-closing mechanism.

PRICE
$1,949.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height65 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock
TypePaint & Ink Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves5
ColorRed
Door TypeSelf Close
Capacity72 gal
Number of Doors2
Number of Shelves5
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number237701
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty12 yr