Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB875365

MPN #: 893010

Justrite 40 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 44"H, Yellow

Product Description
Safe storage for paints and inks. Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets. Multiple adjustable shelves accommodate many smaller paint cans, aerosols and inks found in printing, painting, furniture and automotive operations. Wall mount style features a shallow depth for organized storage of aerosol cans and other small containers. It comes with mounting hardware and holds over 100 aerosol cans. OSHA and NFPA compliant, Justrite's FM approved Safety Cabinets for combustibles are backed by Justrite's Ten-Year Warranty.
  • Double-wall construction with 1-1/2" (38mm) insulating air space for fire resistance
  • 18-gauge (1mm) welded steel finished in tough, chemical-resistant, baked-on, lead-free powder paint
  • Easy close, self-latching doors for maximum fire protection
  • Three-point stainless steel bullet latch with double key set for security
  • SpillSlope™ shelves catch incidental drips and adjust on 3" (77mm) centers
  • U-Loc™ Padlockable handle
  • Leaktight 2" (51mm) sump contains spills
  • Two 2" (51mm) vents with integral flame arresters
  • Trilingual Haz-Alert™ reflective labeling
  • Leveling feet included for balance on uneven surfaces
  • Unique hidden closing mechanism maximizes storage space and closes doors automatically on self-close styles. Fusible links hold doors open and melt at 165°F (74°C) to close doors shut under fire conditions


Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$1,475.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Weight223 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves3
Door TypeManual Close
MaterialSteel
Number of Shelves3
Construction TypeAssembled
Manufacturers Part Number893010
BrandJustrite
TypePaint & Ink Cabinet
Shelf Capacity350 lbs
ColorYellow
SeriesSure-Grip EX™
Handle TypeRecessed
StyleStandard
Capacity(6) 5 Gallon Cans
Number of Doors2
Package Quantity1
Number of Compartments4
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFM, OSHA, UFC