Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321327

MPN #: 7079818670

DAP® ALEX® Painter's Acrylic Latex Caulk - 10.1 oz., White - 7079818670 - Pkg Qty 12

Product Description
All purpose caulk that applies smoothly and easily. It adheres to a wide variety of surfaces. ALEX® Painter's is paintable with latex and oil-based paints. It is low in odor and cleans up easily with water. 25 Year. Meets ASTM C834 for extrudability, artificial weathering, extension recovery and slump. Interior/exterior use.

PRICE
$53.16  Sold in packages of 12 / $4.43 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

Manufacturers Part Number7079818670
Package Quantity12
DescriptionPainter's Acrylic Latex Caulk
ColorWhite
BrandDAP Products