Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321361

MPN #: 7079800540

DAP® Plastic Wood-X® Latex All Purpose Wood Filler - 5.5 oz., Natural - 7079800540 - Pkg Qty 12

Product Description
DAP® Plastic Wood-X® Latex All Purpose Wood Filler - 5.5 oz., Natural - 7079800540

With DryDex® Dry Time Indicator goes on pink and dries to a natural, wood finish, so you know when it's ready to sand! This patented technology eliminates the guesswork and reduces the chance of errors. This ready-to-use formula spreads easily for fast, professional repairs.

PRICE
$46.92  Sold in packages of 12 / $3.91 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5.5 oz
Standard Pack Size12

Product Details

Manufacturers Part Number7079800540
DescriptionLatex All Purpose Wood Filler
ColorNatural
BrandDAP Products