Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Gallon - 209296
Write a Review
|
Questions & Answers (0)
Product Description
Painter's Select Porch & Floor Coating, Polyurethane Oil, Gloss Finish, Medium Gray, Gallon - 209296
Painter's Select Premium Polyurethane Oil Gloss Porch and Floor Coating is an interior and exterior paint ideal for use on floors, concrete, patios and porches. It can also be used in locker rooms, factories, schools, or on furniture that is exposed to wear. Resists abrasion, scuffing, chipping, and cracking. Easy-to-clean, high-gloss finish. Highly durable formula will not dull or fade. All interior and exterior wood, concrete and primed metal. Use on porches, basement floors, utility rooms and other surfaces where a wear-resistant coating is needed such as locker rooms, factories, schools and furniture. Not recommended for heavy duty industrial service or decks.
Painter's Select Premium Polyurethane Oil Gloss Porch and Floor Coating is an interior and exterior paint ideal for use on floors, concrete, patios and porches. It can also be used in locker rooms, factories, schools, or on furniture that is exposed to wear. Resists abrasion, scuffing, chipping, and cracking. Easy-to-clean, high-gloss finish. Highly durable formula will not dull or fade. All interior and exterior wood, concrete and primed metal. Use on porches, basement floors, utility rooms and other surfaces where a wear-resistant coating is needed such as locker rooms, factories, schools and furniture. Not recommended for heavy duty industrial service or decks.
PRICE
$99.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Polyurethane Oil |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Porch & Floor Coating |
| Features | Durable |
| Color | Gray |
| Manufacturers Part Number | 209296 |
| For Use With | Interior and Exterior Wood, Concrete and Primed Metal |
| Brand | Painter's Select |