Enrich Varnish & Floor Finish, Waterbase, Gloss Finish, Gallon - 542722
Write a Review
|
Questions & Answers (0)
Product Description
Enrich Varnish & Floor Finish, Waterbase, Gloss Finish, Gallon - 542722
Enrich Waterbase Floor Finish is a premium interior water-base polyurethane wood floor varnish. Resists abrasion, chipping, and cracking. Highly durable formula will not dull. Apply to floors or woodwork. New or previously stained or varnished wood floors. Not intended for exterior use.
Enrich Waterbase Floor Finish is a premium interior water-base polyurethane wood floor varnish. Resists abrasion, chipping, and cracking. Highly durable formula will not dull. Apply to floors or woodwork. New or previously stained or varnished wood floors. Not intended for exterior use.
PRICE
$139.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Varnish & Floor Finish |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Waterbase |
| Features | Durable |
| Color | Clear |
| Manufacturers Part Number | 542722 |
| For Use With | Interior |
| Brand | Enrich |