Enrich Waterbase Floor Finish is a premium interior water-base polyurethane wood floor varnish. Resists abrasion, chipping, and cracking. Highly durable formula will not dull. Apply to floors or woodwork. New or previously stained or varnished wood floors. Not intended for exterior use.
Enrich Varnish & Floor Finish, Waterbase, Satin Finish, Gallon - 542706
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Varnish & Floor Finish |
| Size Type | Can |
| Finish | Satin |
| Package Quantity | 1 |
| Description | Waterbase |
| Features | Durable |
| Color | Clear |
| Manufacturers Part Number | 542706 |
| For Use With | Interior |
| Brand | Enrich |