Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178544

MPN #: PLZFT80520

Achim Palazzo Self Adhesive Vinyl Floor Tile, 12" x 24", Beechwood, 20 Pack

Product Description
Redesign any space in the home or office with the Palazzo 12-inch x 24-inch Self Adhesive Vinyl Floor Tiles. These farmhouse inspired rectangular vinyl tiles are available in various styles that have the look and feel of natural stone, poured cement or honed wood. Vinyl self-adhesive tiles can be used in any room in your home including the kitchen, dining room, bedrooms, bathrooms, foyers, basements and more. No messy glue or adhesives needed. Just peel and stick the Palazzo tiles to a flat & dry surface. DIY instructions included, no professional installation tools are required. 40 Square Feet per Box (20 Tiles per Box). For Residential/Light Commercial Use.

Features:
  • Thickness: 0.078"
  • Warranty: 5 Years
  • Surface: Smooth


PRICE
$90.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width12
Height1/16 in
Thickness1/16

Product Details

MaterialVinyl
Package Quantity20
ColorBrown
Surface MaterialVinyl
SeriesPalazzo
Manufacturers Part NumberPLZFT80520
BrandAchim

Warranty

Warranty5 yr