Features:
- Covers protect large items from dirt and dust
- Line large cartons with these bags to protect products from moisture
- Bags are pre-cut and perforated on a roll for easy use
- Clear poly allows visibility of pallet content
Model # :WBB3174440
Weights & Dimensions
| Width | 51 in |
| Depth | 49 in |
| Height | 97 in |
| Fits Pallet L x W | 48 x 48 |
| Thickness | 3 mil |
Product Details
| Type | Pallet Covers |
| Color | Clear |
| Recyclable | Yes |
| Material | Polyethylene |
| Package Quantity | 1 Roll |
| Manufacturers Part Number | B3174440 |
| Number of Bags per Roll | 50 |
| Brand | Global Industrial |
| Number of Rolls | 1 |