These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.
Overhead Crane & Hoist Pallet Lifter HDP-4-42
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,779.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 25-1/2 in |
| Height | 62-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 629 lbs |
| Fork Opening | 4 x 2 in |
| Bail (W x H) | 3 x 5 in |
| Fork Length | 42 in |
Product Details
| Manufacturers Part Number | HDP-4-42 |
| Brand | Vestil |