Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221271

MPN #: S-CB-2751-BCF

Vestil™ Counter Balanced Powered Bale Clamp Lifter, 52" Lift, 1200 lb. Capacity

Product Description
This counter balance design is ideal for die loading, machine feeding, and for loading and unloading trucks. An Ergonomic handle features easy-to-operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls. When actuated, the emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator) until the switch is released or after five seconds have elapsed. The built-in safety circuit will automatically disable the entire unit if the emergency reverse belly switch is activated for more than 5 seconds after which the unit must be re-set to return to normal operating conditions. Stacker rolls smoothly on poly-on-steel steer & load wheels. Features 0.7 KW drive and 2.0 KW lift motor. 3-4 hour operation at full charge - 8 hours when used intermittently.

Features:
  • Ride-on platform
  • Powered by two (2) 12V lead acid batteries
  • Bale/box clamping range of 27-5/8" to 51-1/8"


PRICE
$33,935.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 in
Width61-1/8 in
Height78-1/4 in
Raised Height52 in
Weight Capacity1200 lbs
Weight2500 lbs
Front Wheel Diameter10 in

Product Details

Battery Type12 V
Assembly RequiredNo
Wheel MaterialPoly-On-Steel
PowerBattery Operated
TypeCounter Balanced
ColorYellow/Black
Wheel Type2 Rigid, 1 Swivel
Duty Cycle per Charge3 to 4 Hours; 8 Hours Intermittent Use
Number of Batteries2
Mast StyleSingle
MaterialSteel/Plastic
Lift Motor2 KW
Truck StyleCounterbalanced
Manufacturers Part NumberS-CB-2751-BCF
Batteries(2) 12V
BrandVestil

Warranty

Warranty1