UNEX RR99K2W8X6-L Additional Level For Gravity Rack with Knuckled Span-Track Wheel bed 96"W x 72"D
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Additional Level For Gravity Flow Roller Rack with Knuckled Span-Track Wheel bed 96"W x 72"D
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Additional level for Roller Rack Unit 4' wide x 8' deep with Knuckled Span-Track Wheel bed. Knuckle length is 16". 7 Year Limited Warranty.
Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Additional level for Roller Rack Unit 4' wide x 8' deep with Knuckled Span-Track Wheel bed. Knuckle length is 16". 7 Year Limited Warranty.
PRICE
$1,349.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 72 in |
| Height | 2-5/8 in |
| Weight Capacity | 3000 lbs |
| Weight | 249 lbs |
| Axle Center | 2 in |
Product Details
| Assembly Required | Yes |
| Type | Level Add-On |
| Shelf Capacity | 2000 lbs |
| Color | Blue |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Manufacturers Part Number | RR99K2W8X6-L |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |