PVI Aluminum Lug Cart LUGCT1 - 1 Lug Cap. All-Welded 24-1/4"L x 16-1/2"W x 20"H, Gray, No lugs
Write a Review
|
Questions & Answers (0)
Product Description
All welded lug cart, 1 lug capacity, supports PVIFS lugs & lids, Made in the USA, Ships UPS/FedEx, Aluminum - will not rust, 1.5" diameter tubing provides for an easy grip and strong frame, 5" swivel casters
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-1/4 in |
| Width | 16-1/2 in |
| Height | 20 in |
| Weight Capacity | 525 lbs |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Cart Only |
| Color | Gray |
| Series | Lug Cart |
| Casters | 5" Mold-On Rubber, Swivel Stem Caster |
| Number of Bins | 0 |
| Style | 1 High |
| Material | Aluminum |
| Construction Type | All-Welded |
| Description | 1 Capacity Lug Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | LUGCT1 |
| Capacity Bin Quantity (Bin Size) | 1(25"L x 15-1/2"W x 8-3/4"H) |
| Brand | Prairie View |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | NSF |