Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB2348919

MPN #: GA4412S

Guardair PalmJet 12" Straight Safety Air Gun

Product Description
Designed to be the most advanced, thumb-switch style safety air gun on the market today, the PalmJet™ from Guardair features a comfortable, ergonomic handle and a rugged, chrome-plated steel, 1/4" diameter extension -- ideal for cleaning the tightest cavities. Choose from 8 popular bent and straight extension configurations. Precision volume control sets the airflow -- from a whisper to a blast. Star-tip nozzle provides OSHA compliance and superior, debris-cleaning performance. 1/4" FNPT inlet.

PRICE
$67.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2IN
Width1 in
Depth17.5 in
Height5 in
Weight1 lbs
NPT1/4 FNPT in

Product Details

Thrust0.4 lb-ft
CFM6 CFM
Made in the USAY
MaterialSteel
DescriptionStraight Safety Air Gun
Package Quantity1
Min Compressor Size1.3 HP
Manufacturers Part NumberGA4412S
Noise Output85 dBA
BrandGuardair Corporation