- Designed and manufactured to exacting standards
- 1/4" Female national pipe thread
- Closed/sealing type air chuck
- Not for use on Milton inflator gauges
Milton 690-12 12 Inch 1/4" FNPT Dual Head Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
1
PRICE
$23.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2IN |
| Width | 1-1/4 in |
| Depth | 12.50 in |
| Height | 5/8 in |
| Weight | 0.3 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Brass |
| Description | Dual Head Air Chuck |
| Manufacturers Part Number | S-690-12W |
| Max PSI | 150 PSI psi |
| Brand | Milton |