- 1/4" female national pipe threads
- Both ends lock on valve core threads
- Maximum pressure of 150 pounds per square inch
Milton 693-12 1/4" FNPT Extended Reach Dual Head Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
Extended reach dual head straight foot air chuck for inner duals has is designed and manufactured to exacting standards. The extra reach of 12" is great for inflating the inner duals. Sealing type chuck is closed and is for use on an airline. With a cushioned grip handle, this air chuck also locks onto tire valve thread. Not for use with an inflator gauge. Maximum pressure of 150 PSI.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13IN |
| Width | 1-1/8 in |
| Depth | 13.00 in |
| Height | 5/8 in |
| Weight | 0.4 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Brass |
| Description | Extended Reach Dual Head Air Chuck |
| Manufacturers Part Number | S-693-12W |
| Max PSI | 150 PSI psi |
| Brand | Milton |