Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790290

MPN #: PAM1

Edwards Signaling, PAM1, Encapsulated SPDT Relay

Product Description
Three-Voltage Encapsulated Control Relays. PAM1 relays provide 7-Amp Form C contacts. The relay may be energized by one of three input voltages: 24Vac, 24Vdc, or 115Vac. The PAM1 may be mounted with double-sided adhesive tape, a self-tapping screw, or loosely placed in a backbox.

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

DescriptionEncapsulated
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL