- Heavy duty, 14 gauge, steel platform
- Easy to access and pick up on-board product
- Allows for the storage and transportation of various sizes of panels & products
- Wood End Rail with Carpet
- 3 Removable Dividers
- Durable, gray, textured powder coat finish
Durham Mfg.® Panel Moving Truck, 39-3/16"L x 24-1/4"W x 33-15/16"H, 1000 lb. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
Panel Moving Trucks:
PRICE
$369.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-3/16 in |
| Width | 24-1/4 in |
| Height | 33-15/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 59.9 lbs |
| Wheel Diameter | 5 in |
| Gauge | 14 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Panel Moving Truck |
| Color | Gray |
| Wheel Type | 4 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PM-2439-CR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |