Panel Saw Laser Cutting Guide
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 3 lbs |
Product Details
| Manufacturers Part Number | PSLA |
| Package Quantity | 1 |
| Brand | SawTrax |
Related Products
Includes: Accu-Square Alignment System Sealed Roller Bearings Powder Coated Frame Blade Guard Trigger Lock Retraction Mechanism Saw Cord Holder 2 Carriage Locks Stop Block with Bar Nickel Chrome Plated Guide Tubes Dust Port, Dust Hose Dust Containment Brush Folding Stand with Transport Wheels Measuring Tapes Dual Rip Gauge 15 amp Makita 5007F Saw on a Spinning insert 24 Tooth Carbide Saw Blade Warranty covers 1 year and excludes electric motor which is warrantied by motor manufacturer
A plunge circular saw and guide rail is a more portable option over a table saw for smooth, accurate and splinter-free cuts in plywood and other large wood panels. Makita® offers the 18V X2 (36V) LXT® cordless plunge circular saw, and Makita® has an expanding range of blades so you get the right accessory for the job. The 6-1/2" 56T Carbide-Tipped Plunge Saw Blade (B-57342) is ideal for cutting wood, MDF and laminate materials. Key features include the thin-kerf design and fluorine coating to reduce pitch build-up – and both features are engineered for less drag and up to 140% more cuts ...
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita 5007F saw Trigger Lock Spinning Saw Insert Plate Dust Containment Hood Single Vertical and Horizontal Measuring Tapes Does not include front bracing, rear bracing, folding stand, and travel wheels.
Includes: Accu-Square Alignment System Accu-Glide Sealed Bearing System Powder Coated Steel Frame Nickel Chrome Plated Guide Tubes Quick Release Carriage with 2 Locks Retraction Mechanism Cord Holder Center Material Support Makita Hypoid drive 7.25" saw Spinning Saw Insert Plate Dust Hood, Hose, Hose Coupler Dust Containment Brush Full 10' Wide Steel Frame Folding Stand Transport Wheels Dual Rip Gauges Stop Block with Bar Measuring Tapes Steel Sleeved Material Rollers