Global Industrial
Model # :WB585230
Panel Truck Wood Deck With 9 Upright Positions
Write a Review
|
Questions & Answers (0)
Product Description
PANEL TRUCK
ADJUSTABLE
Expandable to meet your needs! 24" wide truck has 7 socket positions and 30" wide truck has 9. Truck platform has a 1.5" x .5" thick protective wrap-around angle iron frame with rounded safety edges. Rugged 3/4" thick plywood deck has a durable lacquer finish. Rolls smoothly on 2 swivel and 2 rigid casters. Blue enamel finish. Assembles easily.
ADJUSTABLE
Expandable to meet your needs! 24" wide truck has 7 socket positions and 30" wide truck has 9. Truck platform has a 1.5" x .5" thick protective wrap-around angle iron frame with rounded safety edges. Rugged 3/4" thick plywood deck has a durable lacquer finish. Rolls smoothly on 2 swivel and 2 rigid casters. Blue enamel finish. Assembles easily.
PRICE
$242.82
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Weight Capacity | 1000 lbs |
| Weight | 88 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Unassembled |
| Material | 12-gauge Steel |
| Color | Blue |
| Manufacturers Part Number | 585230 |
| Wheel Type | Polyurethane |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |