Convenient Deerfield disposable printed paper cold cups are a great choice for everyday beverage service. The durable cups are perfect for fountain drinks, to-go services, offices, events, outdoor gatherings and more. Designed for use with Boardwalk® Deerfield cold cup lids, which are sold separately. Thick top rim is ideal for grabbing and sipping. Packed with wrapped sleeves for sanitation and easy transport.
Boardwalk® Deerfield Printed Paper Cold Cups, 12 oz, 50 Cups/Sleeve, 20 Sleeves/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Style | Deerfield® Design |
| Type | Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | No |
| Material | Paper |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | BWKDEER12CCUP |
| Brand | Boardwalk |