Extra-strong treated paper minimizes the potential for messy leaks. Traditional conical shape, as it makes set-and-forget placement impossible, helps reduce common-area litter. Cups fit all standard water-cooler cup dispensers. Perfect for doctor and dental offices.
Dart® Bare Eco-Forward Treated Paper Cold Drink Cups, 4.25 oz, White, Pack of 5000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4.25 oz. |
Product Details
| Style | White |
| Type | Cold Beverage Cups |
| Capacity | 4-1/4 oz |
| Material | Paper |
| Package Quantity | 5000 |
| Color | White |
| Manufacturers Part Number | 42BR-2050 |
| Brand | Dart |