Chinet® Paper Dinnerware Plates, 6" Dia., White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Find multiple uses for these versatile cut-resistant, disposable paper plates. In addition to being microwaveable, each plate is made from recycled fiber.
PRICE
$139.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Diameter | 6 in |
Product Details
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Paper Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | 21225 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Chinet |