Dixie® Paper Dinnerware Plates, 8-1/2" Dia., White, 125/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy paper dinnerware provides a smart alternative to polystyrene foam--perfect for lightweight meals. Strong, cut-resistant, and microwaveable dinnerware provides a reliable option for when you don't feel like dealing with the mess of ceramic plates and bowls. Stackable dinnerware helps reduce storage space and makes transportation easy.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-1/2 in |
| Diameter | 8-1/2 in |
Product Details
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 125 |
| Description | Paper Dinnerware Plates |
| Color | White |
| Manufacturers Part Number | DXEDBP09W |
| Microwavable | Yes |
| Shape | Round |
| Brand | Dixie |