3M™ Hookit™ Paper Disc 236U 5" X NH P180 Grit Aluminum Oxide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Hookit™ Paper Disc 236U 5" X NH P180 Grit Aluminum Oxide
3M™ Hookit™ Paper Disc 236U offers aggressive cut and long life on a premium aluminum oxide disc with a durable edge and convenient Hookit™ attachment. A go-to product in many industrial operations, this durable disc is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.
Designed for use with a random orbital sander, the strong C-weight paper backing on our 3M™ Hookit™ Paper Disc 236U resists tearing and edgewear during aggressive sanding, and the disc is resin-bonded for heat-resistance, further increasing life and cut. These discs also feature an open coat and a load-resistant coating to enhance dust management and cut-rate. A load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and disc life. Sanding discs come in a variety of forms to fit various power tools and disc pads. We designed the 3M™ Hookit™ Paper Disc 236U to conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, to be removed cleanly and easily, and be simple to reuse. A load-resistant coating prevents wood dust, paint particles, and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.
Applications are AOEM Finish Prep/Repair, Blending, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
3M™ Hookit™ Paper Disc 236U offers aggressive cut and long life on a premium aluminum oxide disc with a durable edge and convenient Hookit™ attachment. A go-to product in many industrial operations, this durable disc is well suited for high production sanding operations as well as general purpose applications on paint, primer, wood, metal, plastic, and composites, including fiberglass.
Designed for use with a random orbital sander, the strong C-weight paper backing on our 3M™ Hookit™ Paper Disc 236U resists tearing and edgewear during aggressive sanding, and the disc is resin-bonded for heat-resistance, further increasing life and cut. These discs also feature an open coat and a load-resistant coating to enhance dust management and cut-rate. A load-resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the surface of the disc and hinder sanding ability. Loading is further reduced by an open coat, which means the abrasive grains are spaced slightly apart so that dust can escape rather than obstructing the cutting edge of the grains, thereby optimizing cut-rate and disc life. Sanding discs come in a variety of forms to fit various power tools and disc pads. We designed the 3M™ Hookit™ Paper Disc 236U to conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, to be removed cleanly and easily, and be simple to reuse. A load-resistant coating prevents wood dust, paint particles, and other debris from prematurely clogging the surface of the disc, optimizing cut-rate and disc life.
Applications are AOEM Finish Prep/Repair, Blending, Finishing, Orbital Sanding, Prepping Metal Prior to Paint, Random Orbital Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Metal Fabrication, Primary Wood and Panel Processing.
PRICE
$210.00 Sold in packages of 250 / $0.84 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Coat Type | Open |
| Color | Gold |
| Application | Metalworking, Woodworking, Composite, Advanced Materials |
| Series | 236U |
| Disc Type | Hook & Loop Disc |
| Grit | A35 |
| Tool Compatibility | Random Orbital Sanders |
| Manufacturers Part Number | 7100010690 |
| Grade | Very Fine |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Brand | 3M |
| Trademark | Hookit |