Dixie Insulated Hot Paper Cups, PerfecTouch®, 8 Oz., 500/Carton, Coffee Dreams Design
Write a Review
|
Questions & Answers (0)
Product Description
Dixie Insulated Hot Paper Cups, Perfect Touch, 8 Oz., 500/Carton, Coffee Dreams Design
PerfecTouch Hot Cups insulate and protect as well as double-cupping. No need to rely on double-cupping paper hot cups to avoid burning fingers. Patented process provides excellent insulation and comfortable grip. Hot cups contain no polystyrene foam. Lids are sold separately.
PerfecTouch Hot Cups insulate and protect as well as double-cupping. No need to rely on double-cupping paper hot cups to avoid burning fingers. Patented process provides excellent insulation and comfortable grip. Hot cups contain no polystyrene foam. Lids are sold separately.
PRICE
$86.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Coffee Dreams Design |
| Type | Hot/Cold Beverage Cups |
| Capacity | 8 oz |
| Material | Paper |
| Package Quantity | 500 |
| Description | Perfectouch Hot Cups |
| Color | White |
| Manufacturers Part Number | DXE5338DXCT |
| Brand | Dixie |