World Centric® Paper Lids For Bowls. 5-7/8" Dia., Natural, Paper, 300/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached, sustainably sourced kraft paper with a bio-lining made from plants. The lids can be used with both hot or cold food items. They are 100% compostable in two to four months in a commercial composting facility.
PRICE
$195.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Height | 5/8 in |
Product Details
| Type | Lid |
| Made in the USA | No |
| Material | Polystyrene |
| Package Quantity | 300 |
| Description | Paper Lid For 5-7/8" Dia. Bowls |
| Color | Brown |
| Manufacturers Part Number | BOL-NT-24W |
| Fits | 5-7/8" Bowls |
| Shape | Round |
| Brand | World Centric |