Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dart

Model # :WBB3180641

MPN #: C48BCD

Dart® PresentaBowls Bowl/Lid Combo, 48 oz. Capacity, 7-3/16" Dia. x 3-5/8"H, Clear, 126/Carton

Product Description
These bowls not only look great, they make sharing and selling food easy! Always ensure your food is the star of the show thanks to the crystal clarity of our bowls. These are the perfect bowls for restaurant delivery, food trucks, bakeries, and delis. Display tempting side salads, desserts, candy, or snack mixes, while ensuring freshness. No matter what's inside, our bowls keep your food fresh, secure, and looking good. A convenient solution, bowl and dome lid included.

Features:
  • Clear plastic allows easy identification of contents
  • Convenient combo pack
  • Great for salads
  • Leak-resistant perimeter seal
  • Conveniently stackable for transport


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/16 in
Width7-3/16 in
Height3-5/8 in
Size48 oz.
Dimensions7-3/16" Dia. x 3-5/8"H in

Product Details

TypeBase/Lid Combo
ColorClear
Capacity48 oz
Made in the USAYes
MaterialOPS
Number of Compartments1
Package Quantity126
Manufacturers Part NumberC48BCD
MicrowavableNo
ShapeRound
BrandDart