3M™ Wetordry™ Paper Sheet 431Q 9" X 11" 150 Grit Silicon Carbide - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Wetordry™ Paper Sheet 431Q 9" X 11" 150 Grit Silicon Carbide
3M™ Wetordry™ Paper Sheet 431Q features extra-fast cutting silicon carbide on a strong C-weight, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates, including paint, primer, gel coat, metal, and wood.
Used dry or with water, 3M™ Wetordry™ Paper Sheets enable the user to rinse areas of the work piece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile sheets are ideal on surfaces that tend to generate a lot of dust, such as paint and primer; and can also be used dry for finishing metal and gel coats. In the marine industry they are used for sanding old finishes, fine feather edging, and surface work. The standard 9 inch x 11 inch sheets can be cut to size for the application. Silicon carbide is a very hard mineral characterized by sharp points that fracture easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as paint prep and finishing on wood and metal. While the mineral has a shorter life than aluminum oxide, it produces a superior finish. Our 3M™ Wetordry™ products are backed with our proprietary waterproof paper backing that supports both wet and dry applications. Lighter weight than cloth and smooth rather than textured, paper backing is preferable for lighter applications such as finishing and paint prep. At the same time, many such applications produce a significant amount of dust, clogging the abrasive points and creating an inferior work environment. These effects can be minimized by sanding with water to rinse dust away from the work piece and the abrasive surface.
Applications are Blending, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping.
Industries Include Composite, Marine, Metalworking, MRO, Paint Preparation.
3M™ Wetordry™ Paper Sheet 431Q features extra-fast cutting silicon carbide on a strong C-weight, waterproof paper backing to provide superior finishing for both wet and dry applications on a variety of substrates, including paint, primer, gel coat, metal, and wood.
Used dry or with water, 3M™ Wetordry™ Paper Sheets enable the user to rinse areas of the work piece and the sheet during use to prevent dust and debris from clogging the points of the abrasive and reduce air-borne dust, while producing a faster cut at the same time. These versatile sheets are ideal on surfaces that tend to generate a lot of dust, such as paint and primer; and can also be used dry for finishing metal and gel coats. In the marine industry they are used for sanding old finishes, fine feather edging, and surface work. The standard 9 inch x 11 inch sheets can be cut to size for the application. Silicon carbide is a very hard mineral characterized by sharp points that fracture easily, resulting in freshly exposed sharp edges that cut extra fast and produce a smooth, professional-looking finish. Silicon carbide products are commonly used for low-pressure applications such as paint prep and finishing on wood and metal. While the mineral has a shorter life than aluminum oxide, it produces a superior finish. Our 3M™ Wetordry™ products are backed with our proprietary waterproof paper backing that supports both wet and dry applications. Lighter weight than cloth and smooth rather than textured, paper backing is preferable for lighter applications such as finishing and paint prep. At the same time, many such applications produce a significant amount of dust, clogging the abrasive points and creating an inferior work environment. These effects can be minimized by sanding with water to rinse dust away from the work piece and the abrasive surface.
Applications are Blending, Cleaning, Coating Removal, Deburring, Finishing, Paint Stripping.
Industries Include Composite, Marine, Metalworking, MRO, Paint Preparation.
PRICE
$492.50 Sold in packages of 250 / $1.97 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
Product Details
| Coat Type | Closed Coat |
| Color | Black |
| Series | 431Q |
| Manufacturers Part Number | 7000118315 |
| Grit | 150 |
| Grade | Very Fine |
| Tool Compatibility | Hand Sanding |
| Product Type | Sheet |
| Abrasive Material | Silicon Carbide |
| Brand | 3M |